ECON®

ECON® Pressure gauge siphon pipe Type 352 steel U-form PN25 1/2" BSPP

  • ERIKS:11811015
  • Manufacturer:8716901083760
Image 1
Image 2
Image 1
Image 2
Save to list

€36.47/ pieceexcl. VAT

€44.13incl. VAT

54 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
352
Model
Pressure gauge siphon pipe
Shape
U-shape
Material
Steel, phosphated
Material quality
1.0345
Process connection
External thread
Size process connection
1/2" BSP
Nominal inner diameter
DN15
Connection instrument side
External thread
Size instrument connection
1/2" BSP
With tension socket
No
Pressure rating
PN25