




€58.65/ pieceexcl. VAT
€70.97incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 350 |
Model | Pressure gauge siphon pipe |
Shape | Pigtail |
Material | Steel, phosphated |
Material quality | 1.0345 |
Process connection | External thread |
Size process connection | 1/4" BSP |
Nominal inner diameter | DN8 |
Connection instrument side | External thread |
Size instrument connection | 1/4" BSP |
With tension socket | No |
Pressure rating | PN25 |