




78,46 €/ pieceexcl. VAT
94,94 €incl. VAT
17 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1350 |
Model | Pressure gauge siphon pipe |
Shape | Pigtail |
Material | Steel |
Material quality | 1.0345 |
Process connection | External thread |
Size process connection | 1/2" NPT |
Nominal inner diameter | DN15 |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" NPT |
With tension socket | No |
Pressure rating | PN100 |