ECON®

ECON® Pressure gauge siphon pipe Type 1322 stainless steel U-form PN160 1/2" NPT

  • ERIKS:13389210
  • Manufacturer:8716901094629
Image 1
Image 2
Image 1
Image 2
Save to list

€238.85/ pieceexcl. VAT

€289.01incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1322
Model
Pressure gauge siphon pipe
Shape
U-shape
Material
Stainless steel
Material quality
1.4571
Process connection
Welded end
Size process connection
20 mm x 2.6 mm
Connection instrument side
Internal thread
Size instrument connection
1/2" NPT
With tension socket
No
Pressure rating
PN160