




€57.21/ pieceexcl. VAT
€69.22incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3005 |
Model | Sealing ring |
Shape | With profile |
Nominal inner diameter | 1/4" (8) |
Outer Diameter | 9.3 mm |
Inner Diameter | 5.4 mm |
Material | Copper |
Thickness | 3.2 mm |
Quantity per standard packaging | 50 pce |