




€2.41/ pieceexcl. VAT
€2.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3003 |
Model | Sealing ring |
Shape | Flat |
Nominal inner diameter | 1/2" (15) |
Outer Diameter | 17.5 mm |
Inner Diameter | 6.2 mm |
Material | Copper |
Thickness | 2 mm |
Quantity per standard packaging | 1 pce |