




€13.77/ pieceexcl. VAT
€16.66incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 811 |
Model | Reducing nipple |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection instrument side | External thread |
Size instrument connection | 3/8" BSPP(G) |
Material | Brass |
With tension socket | No |
Article | 11811671 |
A | 1/4" BSPP(G) |
B | 3/8" BSPP(G) |
L1 | 36 mm |
L2 | 3 mm |
SW | 19 mm |