




€25.16/ pieceexcl. VAT
€30.44incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 811 |
Model | Reducing nipple |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | External thread |
Size instrument connection | 1/2" NPT |
Material | Brass |
With tension socket | No |
Article | 11811677 |
A | 1/2" BSPP(G) |
B | 1/2" NPT |
L1 | 44 mm |
SW | 27 mm |