




€122.83/ pieceexcl. VAT
€148.62incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1319 |
Model | Connection pipe |
Shape | Right-angled |
Material | Stainless steel |
Material quality | 1.4571 |
Process connection | Welded end |
Size process connection | 20 mm x 2.6 mm |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" BSP |
With tension socket | Yes |
Pressure rating | PN160 |