





€1,041.93/ pieceexcl. VAT
€1,260.74incl. VAT
12 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79025 |
Transmission | Quarter turn |
Model | 60DA |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Stem shape | Double square |
Square dimensions | 14 mm |
Double-acting torque 6 bar | 42.6 Nm |
Material housing | Stainless steel |
Material quality | 1.4401 |
Material cover | 1.4401 |
Spindle material | 1.4401 |
Material bolts | 1.4401 |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 20 mm |
With mechanical setting indicator | Yes |
Puck | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
A | 168 mm |
B | 79 mm |
C | 44 mm |
H | 121 mm |
Weight | 4 kg |