ECON®

ECON® Pneumatic actuator Type: 79025 Model: 125DA Stainless steel Double acting Mounting flange: F07/F10 Square dimensions: 22mm

  • ERIKS:12697418
  • Manufacturer:8716901174994
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€3,446.82/ pieceexcl. VAT

€4,170.65incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
79025
Transmission
Quarter turn
Model
125DA
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F07
Mounting flange 2
F10
Stem shape
Double square
Square dimensions
22 mm
Double-acting torque 6 bar
308 Nm
Material housing
Stainless steel
Material quality
1.4401
Material cover
1.4401
Spindle material
1.4401
Material bolts
1.4401
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
With mechanical setting indicator
Yes
Puck
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
A
284 mm
B
140 mm
C
72 mm
H
185 mm
Weight
18 kg