ECON®

ECON® Pneumatic actuator Type: 7902 Model: DA6000 Aluminium Double acting Mounting flange: F16/F25 Square dimensions: 55mm

  • ERIKS:14442149
  • Manufacturer:8716901133090
Image 1
Image 2
Image 1
Image 2
Save to list

€9,120.96/ pieceexcl. VAT

€11,036.36incl. VAT

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7902
Transmission
Quarter turn
Model
DA6000
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F16
Mounting flange 2
F25
Stem shape
Double square
Square type
Double square
Square dimensions
55 mm
Double-acting torque 6 bar
6127.5 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Aluminium + Epoxy
Spindle material
Steel
Material bolts
Stainless steel
Ambient temperature
from -20 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
70 mm
With mechanical setting indicator
Yes
Puck for sensor
Yes
Connection standard air supply
NAMUR 2 (VDI/VDE 3845)
Air supply connection
1/2" (12)
Type coding actuator
DA6000
A
845 mm
B
385 mm
C
195 mm
H
440 mm
Weight
147 kg