ECON®

ECON® Pneumatic actuator Type: 7902 Model: DA2500 Aluminium Double acting Mounting flange: F16 Square dimensions: 46mm

  • ERIKS:14442147
  • Manufacturer:8716901133038
Image 1
Image 2
Image 1
Image 2
Save to list

€3,779.19/ pieceexcl. VAT

€4,572.82incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7902
Transmission
Quarter turn
Model
DA2500
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F16
Stem shape
Double square
Square type
Double square
Square dimensions
46 mm
Double-acting torque 6 bar
3209 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Aluminium + Epoxy
Spindle material
Steel
Material bolts
Stainless steel
Ambient temperature
from -20 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
55 mm
With mechanical setting indicator
Yes
Puck for sensor
Yes
Connection standard air supply
NAMUR 2 (VDI/VDE 3845)
Air supply connection
1/2" (12)
Type coding actuator
DA2500
A
672 mm
B
295 mm
C
147.5 mm
H
361 mm
Weight
73.6 kg