




€130.86/ pieceexcl. VAT
€158.34incl. VAT
380 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7902 |
Transmission | Quarter turn |
Model | DA20 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F04 |
Stem shape | Double square |
Square type | Double square |
Square dimensions | 9 mm |
Double-acting torque 6 bar | 21.6 Nm |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Aluminium + Epoxy |
Spindle material | Steel |
Material bolts | Stainless steel |
Ambient temperature | from -20 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 30 mm |
Square depth | 14 mm |
With mechanical setting indicator | Yes |
Puck for sensor | Yes |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
Type coding actuator | DA20 |
A | 154 mm |
B | 71 mm |
C | 41.5 mm |
H | 100 mm |
Weight | 1.1 kg |