ECON®

ECON® Pneumatic actuator Type: 7902 Model: DA15 Aluminium Double acting Mounting flange: F04 Square dimensions: 9mm

  • ERIKS:14442129
  • Manufacturer:8716901133496
Image 1
Image 2
Image 1
Image 2
Save to list

€126.45/ pieceexcl. VAT

€153.00incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7902
Transmission
Quarter turn
Model
DA15
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F04
Stem shape
Double square
Square type
Double square
Square dimensions
9 mm
Double-acting torque 6 bar
14.3 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Aluminium + Epoxy
Spindle material
Steel
Material bolts
Stainless steel
Ambient temperature
from -20 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Shaft height
30 mm
Square depth
13 mm
With mechanical setting indicator
Yes
Puck for sensor
Yes
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/8" (6) internal thread (BSPP)
Type coding actuator
DA15
A
144 mm
B
60.5 mm
C
36.5 mm
H
90 mm
Weight
1 kg