





3.292,48 €/ pieceexcl. VAT
3.983,90 €incl. VAT
15 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79015 |
Transmission | Quarter turn |
Model | 125SR |
Operating principle | Single acting, spring closing |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Stem shape | Double square |
Square dimensions | 22 mm |
Torque single acting start air 6 bar | 175 Nm |
Torque single acting end air 6 bar | 125 Nm |
Spring set at 6 bar signal pressure | S12 |
Material housing | Stainless steel |
Material quality | 1.4401 |
Material cover | 1.4401 |
Spindle material | 1.4401 |
Material bolts | 1.4401 |
Ambient temperature | from -20 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 130x30 |
Shaft height | 30 mm |
With mechanical setting indicator | Yes |
Puck | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
A | 284 mm |
B | 140 mm |
C | 72 mm |
H | 185 mm |
Weight | 20 kg |