




€6,056.73/ pieceexcl. VAT
€7,328.64incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7901 |
Transmission | Quarter turn |
Model | SR4000 |
Operating principle | Single acting, spring closing |
Top flange standard | ISO 5211 |
Mounting flange | F25 |
Stem shape | Double square |
Square type | Double square |
Square dimensions | 55 mm |
Torque single acting start air 6 bar | 2470.1 Nm |
Torque single acting end air 6 bar | 1652.2 Nm |
Torque single acting start spring 6 bar | 2476.6 Nm |
Torque single acting end spring 6 bar | 1658.6 Nm |
Spring set at 6 bar signal pressure | S12 |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Aluminium + Epoxy |
Spindle material | Steel |
Material bolts | Stainless steel |
Ambient temperature | from -20 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 130x30 |
Shaft height | 30 mm |
Square depth | 60 mm |
With mechanical setting indicator | Yes |
Puck for sensor | Yes |
Connection standard air supply | NAMUR 2 (VDI/VDE 3845) |
Air supply connection | 1/2" (12) |
Type coding actuator | SR4000 |
A | 784 mm |
B | 335 mm |
H | 354 mm |
Weight | 136 kg |