ECON®

ECON® Pneumatic actuator Type: 7901 Model: SR2100 Aluminium Single acting, spring closing Mounting flange: F12 Square dimensions: 36mm

  • ERIKS:14442180
  • Manufacturer:8716901133502
Image 1
Image 2
Image 1
Image 2
Save to list

€3,539.34/ pieceexcl. VAT

€4,282.60incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7901
Transmission
Quarter turn
Model
SR2100
Operating principle
Single acting, spring closing
Top flange standard
ISO 5211
Mounting flange
F12
Stem shape
Double square
Square type
Double square
Square dimensions
36 mm
Torque single acting start air 6 bar
1296.9 Nm
Torque single acting end air 6 bar
952.5 Nm
Torque single acting start spring 6 bar
1329.6 Nm
Torque single acting end spring 6 bar
985.2 Nm
Spring set at 6 bar signal pressure
S12
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Aluminium + Epoxy
Spindle material
Steel
Material bolts
Stainless steel
Ambient temperature
from -20 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
45 mm
With mechanical setting indicator
Yes
Puck for sensor
Yes
Connection standard air supply
NAMUR 2 (VDI/VDE 3845)
Air supply connection
1/2" (12)
Type coding actuator
SR2100
A
602 mm
B
262 mm
H
292 mm
Weight
77.8 kg