ECON®

ECON® Pneumatic actuator Type: 7901 Model: SR20 Aluminium Single acting, spring open Mounting flange: F04 Square dimensions: 9mm

  • ERIKS:14442155
  • Manufacturer:8716901133403
Image 1
Image 2
Image 1
Image 2
Save to list

€147.15/ pieceexcl. VAT

€178.05incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7901
Transmission
Quarter turn
Model
SR20
Operating principle
Single acting, spring open
Top flange standard
ISO 5211
Mounting flange
F04
Stem shape
Double square
Square type
Double square
Square dimensions
9 mm
Torque single acting start air 6 bar
9.3 Nm
Torque single acting end air 6 bar
13.2 Nm
Torque single acting start spring 6 bar
8.4 Nm
Torque single acting end spring 6 bar
12.4 Nm
Spring set at 6 bar signal pressure
S12
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Aluminium + Epoxy
Spindle material
Steel
Material bolts
Stainless steel
Ambient temperature
from -20 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Shaft height
30 mm
Square depth
14 mm
With mechanical setting indicator
Yes
Puck for sensor
Yes
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
SR20
A
154 mm
B
71 mm
H
70 mm
Weight
1.3 kg