ECON®

ECON® Pipeclamp 12742 BS4825 304 50.8mm 2"

  • ERIKS:12682493
  • Manufacturer:8716901090973
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€7.82/ pieceexcl. VAT

€9.46incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12742
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
50.8 mm