ECON®

ECON® Pipeclamp 12742 BS4825 304 101.6mm 4"

  • ERIKS:12682496
  • Manufacturer:8716901090997
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

Estimated delivery date - 08/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12742
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
101.6 mm