ECON®

ECON® Pipeclamp 12738 DIN/R2 304 85mm DN80

  • ERIKS:12682487
  • Manufacturer:8716901092304
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€10.12/ pieceexcl. VAT

€12.25incl. VAT

Estimated delivery date - 08/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
85 mm