ECON®

ECON® Pipeclamp 12738 DIN/R2 304 35mm DN32

  • ERIKS:12682483
  • Manufacturer:8716901092168
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 04/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
35 mm