ECON®

ECON® Pipeclamp 12738 DIN/R2 304 23mm DN20

  • ERIKS:12682481
  • Manufacturer:8716901091178
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 08/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
23 mm