ECON®

ECON® Pipeclamp 12738 DIN/R2 304 19mm DN15

  • ERIKS:12682480
  • Manufacturer:8716901091031
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

4,75 €/ pieceexcl. VAT

5,75 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
19 mm