ECON®

ECON® Pipeclamp 12738 DIN/R2 304 154mm DN150

  • ERIKS:12682490
  • Manufacturer:8716901092113
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€18.96/ pieceexcl. VAT

€22.94incl. VAT

Estimated delivery date - 04/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12738
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
154 mm