ECON®

ECON® Pilot valve Namur Type: 33580 aluminium/PTFE-NBR 24V DC 1/4" BSPP

  • ERIKS:13215373
  • Manufacturer:8716901192479
Image 1
Image 2
Image 1
Image 2
Econ® 3/2- or 5/2 control valves with NAMUR connection and aluminum housing. These slide valves are designed to be fitted directly onto pneumatic actuators with speed and ease.
The interchangeable seals let you select the 3/2 function for single-acting actuators or the 5/2 function for double-acting actuators.
The slide valve shifts the control air via internal control channels, protecting the actuator against aggressive external gases or vapors, thus ensuring a long and reliable service life.
These control valves are suitable for outdoor use.

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
33580
Process connection
NAMUR
Size process connection
1/4" BSP
Air supply connection
Internal thread
Size of air supply connection
1/4" BSP
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/8 BSP
Function
Mono-stable
Actuation
Indirect-acting
Coil type
SPC
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
2.5 W
Orifice
5 mm
Kvs value
0.6 m³/h
Minimum pressure difference
2 bar
Maximum pressure difference
10 bar
Housing material
Polyamide
Sealing
PTFE/NBR
Material coil housing
PBT
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Explosion-proof
No
SIL certified
No
Model
Namur 3/2 or 5/2 way
Medium temperature
from -20 to 60 °C
Ambient temperature
From -20 °C to 60 °C