




€234.60/ pieceexcl. VAT
€283.87incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | VXM |
Type | 8065 |
Sensor/feeler type | Paddel |
Model | Inline (with pipe piece) |
Calibration | Water |
Switch flow rate increasing | from 8 to 10 l/min |
Switch flow rate decreasing | from 8 to 10 l/min |
Maximum flow rate | 40 l/min |
Orifice | DN20 |
Process connection | Internal thread (BSPP) |
Size process connection | 3/4" (20) |
Process connection material | Brass |
Housing material | Brass |
Paddle material | Stainless steel |
Sealing | NBR |
Material switch housing | Plastic |
Contact version | Micro switch SPDT |
Switching power | 250V AC / 5 A / 1250 VA |
Adjustable differential | No |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Max. pressure | 25 bar |
Medium temperature | From -10 °C to 110 °C °C |
Ambient temperature | from -10 to 70 °C |