ECON®

ECON® Paddle switch fig. 8065 pipe piece brass DN15 1/2" BSPP

  • ERIKS:11814776
  • Manufacturer:8716901186652
Image 1
Image 2
Image 1
Image 2
Save to list

€206.13/ pieceexcl. VAT

€249.42incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
VXM
Type
8065
Sensor/feeler type
Paddel
Model
Inline (with pipe piece)
Calibration
Water
Switch flow rate increasing
from 5 to 6 l/min
Switch flow rate decreasing
from 5 to 6 l/min
Maximum flow rate
20 l/min
Orifice
DN15
Process connection
Internal thread (BSPP)
Size process connection
1/2"
Process connection material
Brass
Housing material
Brass
Paddle material
Stainless steel
Sealing
NBR
Material switch housing
Plastic
Contact version
Micro switch SPDT
Switching power
250V AC / 5 A / 1250 VA
Adjustable differential
No
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP65
Max. pressure
25 bar
Medium temperature
From -10 °C to 110 °C °C
Ambient temperature
from -10 to 70 °C