ECON®

ECON® Overflow valve Type 523 bronze/metal gastight overflow pressure 8 - 15 barg PN16 DN15

  • ERIKS:13410327
  • Manufacturer:8716901095152
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

€955.40/ pieceexcl. VAT

€1,156.03incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
523
Construction type
Straight
Housing material inlet side
Bronze
Material quality inlet side
Rg 5
Housing material outlet side
Bronze
Material quality outlet side
Rg 5
Nominal inner diameter inlet side
DN15
Connection inlet side
Flange
Pressure rating inlet side
PN16
Nominal inner diameter outlet side
DN15
Connection outlet side
Flange
Pressure rating outlet side
PN16
Adjustment range
from 8 to 15 bar
Adjusting pressure
from 0 to 16 bar
Material spring bonnet
Bronze
Material disc
Bronze
Seat material
Bronze
Sealing
Metal
Bellows seal
No
Spring material
Spring steel
Spindle material
Brass
Medium temperature
from 0 to 120 °C
DN
DN15
A
95 mm
H
185 mm
L
120 mm
Weight
4 kg