ECON®

ECON® Overflow valve Type 1520 bronze overflow pressure 1 - 6 barg 1/2" BSPP

  • ERIKS:13194552
  • Manufacturer:8716901034465
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

€631.80/ pieceexcl. VAT

€764.48incl. VAT

Estimated delivery date - 16/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1520
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
Rg 5
Housing material outlet side
Bronze
Material quality outlet side
Rg 5
Nominal inner diameter inlet side
1/2" (15)
Connection inlet side
Internal thread (BSPP)
Pressure rating inlet side
PN10
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1/2" (15)
Connection outlet side
Internal thread (BSPP)
Pressure rating outlet side
PN10
Standard connection outlet side
ISO 228-1
Adjustment range
from 1 to 6 bar
Valve bore
10 mm
Material spring bonnet
Brass
Sealing
Metal
Bellows seal
No
Spring material
Stainless steel
Material plunger
1.4104