




€546.30/ pieceexcl. VAT
€661.02incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1520 |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | Rg 5 |
Housing material outlet side | Bronze |
Material quality outlet side | Rg 5 |
Nominal inner diameter inlet side | 1/2" (15) |
Connection inlet side | Internal thread (BSPP) |
Pressure rating inlet side | PN10 |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 1/2" (15) |
Connection outlet side | Internal thread (BSPP) |
Pressure rating outlet side | PN10 |
Standard connection outlet side | ISO 228-1 |
Adjustment range | from 0.5 to 1 bar |
Valve bore | 10 mm |
Material spring bonnet | Brass |
Sealing | Metal |
Bellows seal | No |
Spring material | Stainless steel |
Material plunger | 1.4104 |