ECON®

ECON® Overflow valve Type 1515 steel/metal low-lifting adjustment range 20 - 42 barg 3/8" NPT

  • ERIKS:13479605
  • Manufacturer:8716901125279
Image 1
Image 2
Image 1
Image 2
The set pressure must be specified when ordering.
Save to list
Not available in webshop

€437.40/ pieceexcl. VAT

€529.25incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1515
Construction type
Right-angled
Housing material inlet side
Steel
Material quality inlet side
St 52-3 N (1.0576)
Housing material outlet side
Steel
Material quality outlet side
St 52-3 N (1.0576)
Nominal inner diameter inlet side
3/8" (10)
Connection inlet side
External thread (NPT)
Standard connection inlet side
ASME B1.20.1
Nominal inner diameter outlet side
3/8" (10)
Connection outlet side
Internal thread (NPT)
Standard connection outlet side
ASME B1.20.1
Adjustment range
from 20 to 42 bar
Valve bore
8 mm
Gastight valve
Yes
Material spring bonnet
St 52-3 N (1.0576)
Material disc
Stainless steel 420 (1.4021)
Seat material
Stainless steel 431 (1.4057)
Sealing
Metal
Spring material
Spring steel
Spindle material
Stainless steel 431 (1.4057)
Medium temperature
from 0 to 200 °C
DN
3/8"
d0
8 mm
H
128 mm
Weight
1.02 kg
L1
45 mm
L2
48 mm
L3
15 mm