ECON®

ECON® Overflow valve Type 1514 steel/FPM low-lifting adjustment range 10 - 20 barg 1.1/2" NPT

  • ERIKS:13479570
  • Manufacturer:8716901124999
Image 1
Image 2
Image 1
Image 2
The set pressure must be specified when ordering.
Save to list
Not available in webshop

€1,415.70/ pieceexcl. VAT

€1,713.00incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1514
Construction type
Right-angled
Housing material inlet side
Steel
Material quality inlet side
St 52-3 N (1.0576)
Housing material outlet side
Steel
Material quality outlet side
St 52-3 N (1.0576)
Nominal inner diameter inlet side
1.1/2" (40)
Connection inlet side
External thread (NPT)
Standard connection inlet side
ASME B1.20.1
Nominal inner diameter outlet side
1.1/2" (40)
Connection outlet side
Internal thread (NPT)
Standard connection outlet side
ASME B1.20.1
Adjustment range
from 10 to 20 bar
Valve bore
30 mm
Gastight valve
Yes
Material spring bonnet
St 52-3 N (1.0576)
Material disc
Stainless steel 420 (1.4021)
Seat material
Stainless steel 431 (1.4057)
Sealing
FPM
Spring material
Spring steel
Spindle material
Stainless steel 431 (1.4057)
Medium temperature
from 0 to 160 °C
DN
1.1/2"
d0
30 mm
H
145 mm
Weight
4.3 kg
L1
78 mm
L2
72 mm
L3
25 mm