ECON®

ECON® Overflow valve Type 1514 steel/FPM low-lifting adjustment range 1 - 5 barg 1" BSPP

  • ERIKS:13479541
  • Manufacturer:8716901117694
Image 1
Image 2
Image 1
Image 2
The set pressure must be specified when ordering.
Save to list
Not available in webshop

€743.85/ pieceexcl. VAT

€900.06incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1514
Construction type
Right-angled
Housing material inlet side
Steel
Material quality inlet side
St 52-3 N (1.0576)
Housing material outlet side
Steel
Material quality outlet side
St 52-3 N (1.0576)
Nominal inner diameter inlet side
1" (25)
Connection inlet side
External thread (BSPP)
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1" (25)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
ISO 228-1
Adjustment range
from 1 to 5 bar
Valve bore
20 mm
Gastight valve
Yes
Material spring bonnet
St 52-3 N (1.0576)
Material disc
Stainless steel 420 (1.4021)
Seat material
Stainless steel 431 (1.4057)
Sealing
FPM
Spring material
Spring steel
Spindle material
Stainless steel 431 (1.4057)
Medium temperature
from 0 to 160 °C
DN
1"
d0
20 mm
H
129 mm
Weight
2 kg
L1
62 mm
L2
62 mm
L3
22 mm