




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1514 |
Construction type | Right-angled |
Housing material inlet side | Steel |
Material quality inlet side | St 52-3 N (1.0576) |
Housing material outlet side | Steel |
Material quality outlet side | St 52-3 N (1.0576) |
Nominal inner diameter inlet side | 1/2" (15) |
Connection inlet side | External thread (BSPP) |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 1/2" (15) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | ISO 228-1 |
Adjustment range | from 1 to 5 bar |
Valve bore | 10 mm |
Gastight valve | Yes |
Material spring bonnet | St 52-3 N (1.0576) |
Material disc | Stainless steel 420 (1.4021) |
Seat material | Stainless steel 431 (1.4057) |
Sealing | FPM |
Spring material | Spring steel |
Spindle material | Stainless steel 431 (1.4057) |
Medium temperature | from 0 to 160 °C |
DN | 1/2" |
d0 | 10 mm |
H | 128 mm |
Weight | 1.04 kg |
L1 | 45 mm |
L2 | 48 mm |
L3 | 15 mm |