




€89.50/ pieceexcl. VAT
€108.30incl. VAT
12 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 719 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Brass |
Material quality | CW614N |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN100 |
Face to Face norm | Manufacturer standard |
Face to Face length | 30 mm |
Operation | Hand wheel |
Valve bore | 6 mm |
Kv value | 0.7 m³/h |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 100 bar |
DN | 1/2" |
d | 6 mm |
L1 | 17.5 mm |
L2 | 30 mm |
H | 92 mm |
M | 65 mm |
Weight | 0.36 kg |