ECON®

ECON® Needle valve Type: 718 Brass/PTFE Straight Hand wheel Valve bore: 8mm PN100 Internal thread (BSPP) 1" (25)

  • ERIKS:11811611
  • Manufacturer:8716901130181
Image 1
Image 2
Image 1
Image 2
Save to list

€134.00/ pieceexcl. VAT

€162.14incl. VAT

23 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
718
Norm
EN (DIN)
Construction type
Straight
Housing material
Brass
Material quality
CW614N
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Pressure rating
PN100
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Operation
Hand wheel
Valve bore
8 mm
Kv value
1.26 m³/h
Spindle material
CW614N
Primary spindle seal material
PTFE
Actuator material
Plastic
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Maximum pressure difference at 20 °C
100 bar
DN
1"
d
8 mm
L
75 mm
H
110 mm
M
65 mm
Weight
0.76 kg