




€177.50/ pieceexcl. VAT
€214.78incl. VAT
109 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 229 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 1/2" (15) |
Connection | External thread (BSPP) |
Pressure rating | PN400 |
Face to Face norm | Manufacturer standard |
Face to Face length | 60 mm |
Operation | T-bar |
Valve bore | 6 mm |
Kv value | 0.7 m³/h |
Rotating needle | Yes |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Actuator material | 1.4305 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 400 bar |
DN | 1/2" |
d | 6 mm |
L | 60 mm |
H | 80 mm |
M | 50 mm |
Weight | 0.3 kg |