




€291.50/ pieceexcl. VAT
€352.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1223 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (NPT) |
Connection 2 | External thread (NPT) |
Pressure rating | PN400 |
Face to Face norm | Manufacturer standard |
Face to Face length | 75 mm |
Operation | T-bar |
Valve bore | 6 mm |
Kv value | 0.7 m³/h |
Rotating needle | Yes |
Venting screw | Yes |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Actuator material | 1.4305 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 400 bar |
DN | 1/2" |
d | 6 mm |
L | 75 mm |
H | 85 mm |
M | 50 mm |
Weight | 0.3 kg |