






€1,485.60/ pieceexcl. VAT
€1,797.58incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 5187 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | Rg 5 |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Face to Face length | 230 mm |
With filter element | Yes |
Mesh width | 3 mm |
Flow direction | Horizontal |
Material cover gasket | NBR |
Filter element material | SS316 |
Material drain plug | SS316 |
Material bow nut | Brass |
DN | DN50 |
A | 165 mm |
H | 209 mm |
L | 230 mm |
G | 1/2" |
Weight | 14 kg |