ECON®

ECON® Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN25 Pressure rating flange: PN10

  • ERIKS:13449804
  • Manufacturer:8716901123015
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€716.80/ pieceexcl. VAT

€867.33incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5187
Norm
EN (DIN)
Housing material
Bronze
Material quality
Rg 5
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
160 mm
With filter element
Yes
Mesh width
3 mm
Flow direction
Horizontal
Material cover gasket
NBR
Filter element material
SS316
Material drain plug
SS316
Material bow nut
Brass
DN
DN25
A
115 mm
H
180 mm
L
160 mm
G
3/8"
Weight
5 kg