ECON®

ECON® Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN100 Pressure rating flange: PN10

  • ERIKS:13449830
  • Manufacturer:8716901123022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,302.40/ pieceexcl. VAT

€3,995.90incl. VAT

Estimated delivery date - 05/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5187
Norm
EN (DIN)
Housing material
Bronze
Material quality
Rg 5
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
350 mm
With filter element
Yes
Mesh width
3 mm
Flow direction
Horizontal
Material cover gasket
NBR
Filter element material
SS316
Material drain plug
SS316
Material bow nut
Brass
DN
DN100
A
220 mm
H
331 mm
L
350 mm
G
1/2"
Weight
37 kg