ECON®

ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 316 8 mm Right-angled PN4 Flange DN50 Pressure rating flange: PN10

  • ERIKS:13453576
  • Manufacturer:8716901043115
Image 1
Image 2
Image 1
Image 2
Save to list

€710.50/ pieceexcl. VAT

€859.71incl. VAT

51 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1188
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Coated
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
135 mm
With filter element
Yes
Mesh width
8 mm
Flow direction
Rising inlet, horizontal outlet
Incl. differential pressure gauge
No
Venting screw
No
Drain connection
Yes
Material cover gasket
NBR
Filter element material
Stainless steel 316
Material drain plug
Brass
Material bow nut
Brass
Maximum medium temperature (continuous)
50 °C
DN
DN50
A
165 mm
B
175 mm
H
241 mm
L
135 mm
G
1/2"
Weight
13 kg