




€1,615.00/ pieceexcl. VAT
€1,954.15incl. VAT
Estimated delivery date - 08/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1188 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN125 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Face to Face length | 220 mm |
With filter element | Yes |
Mesh width | 3 mm |
Flow direction | Rising inlet, horizontal outlet |
Incl. differential pressure gauge | No |
Venting screw | No |
Drain connection | Yes |
Material cover gasket | NBR |
Filter element material | Stainless steel 316 |
Material drain plug | Brass |
Material bow nut | Brass |
Maximum medium temperature (continuous) | 50 °C |
DN | DN125 |
A | 250 mm |
B | 320 mm |
H | 383 mm |
L | 220 mm |
G | 3/4" |
Weight | 44 kg |