ECON®

ECON® Mudbox strainer Type: 1187 Cast iron EN-JL1040/Stainless steel 316 5 mm Straight PN4 Flange DN80 Pressure rating flange: PN10

  • ERIKS:13449792
  • Manufacturer:8716901036773
Image 1
Image 2
Image 1
Image 2
Save to list

€942.50/ pieceexcl. VAT

€1,140.43incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1187
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Coated
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Face to Face length
310 mm
With filter element
Yes
Mesh width
5 mm
Flow direction
Horizontal
Incl. differential pressure gauge
No
Venting screw
No
Drain connection
Yes
Material cover gasket
NBR
Filter element material
Stainless steel 316
Material drain plug
Brass
Material bow nut
Brass
Maximum medium temperature (continuous)
50 °C
DN
DN80
A
200 mm
B
215 mm
H1
275 mm
H2
154 mm
L
310 mm
G
1/2"
Weight
18.1 kg