

€165.75/ pieceexcl. VAT
€200.56incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8007X |
Execution | Mounting set hand operated to switchbox |
Material | Stainless steel |
Suitable for size | GR5 |
Suitable for brand | ECON |
Valve stem shape | Square |
Valve connection size | 14 mm |
Mounting flange | F05 |
Mounting flange 2 | F07 |