ECON®

ECON® Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from-100 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange

  • ERIKS:14844124
  • Manufacturer:8716901152824
Image 1
Image 2
Image 1
Image 2
Save to list

€180.63/ pieceexcl. VAT

€218.56incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
784
EN standard
EN 837-3
Cabinet diameter
63 mm
Measuring range
from -100 to 0
Pressure unit
mbar
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Front flange
Connection location
Back mount
Connection type
Centric
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Overpressure safe
10 x full scale
Vacuum safe
10 x full scale
Protection class
IP54
Medium temperature
from -20 to 100 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
G
1/4"
b
43 mm
D
63 mm
d1
75 mm
d2
85 mm
d3
3.6 mm
h
62 mm
s
2 mm
SW
14 mm
Weight
0.2 kg