ECON®

ECON® Membrane drum pressure gauge Type: 783 Steel/Plastic R63 Measuring range: from 0 to 250 mbar/0 - 2500 mmwc (mm water column) IP32 Back mount-Centric Brass 1/4" BSPP(G) Direct

  • ERIKS:11811669
  • Manufacturer:8716901222190
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€114.33/ pieceexcl. VAT

€138.34incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
783
EN standard
EN 837-3
Cabinet diameter
63 mm
Measuring range
from 0 to 250
Pressure unit
mbar
Secondary scale division
0 - 2500
Pressure unit secondary scale
mmwc (mm water column)
Accuracy class
1.6 %
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back mount
Connection type
Centric
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Steel
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
2500 mbar
Protection class
IP32
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
G
1/4"
b
40 mm
D
63 mm
SW
14 mm
Weight
0.23 kg