

€23.97/ pieceexcl. VAT
€29.00incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 361 |
Model | Pressure gauge protection cap |
Nominal inner diameter | 100 mm |
Material | Gummi |
Colour | Blue |